Electrical cable connections
>
Plug connections
>
Plug-in connector
Plug-in connector
Screwless connection WAGO
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€2.00 inc. VAT
Min__max_ wire cross section
0.08-4 mm² (2)
Max_ ambient temperature
40 °C (2)
Number of ladders
3 PCS (1)
5 PCS (1)
Min__max_ wire_stripping length
9-10 mm (2)
Nominal Voltage
400 V (2)
Colour
Dark grey (2)
T identification according to EN 60998
T85 (2)
Nominal current
32 A (2)
Material of the housing
Polyamide 6.6 (2)
Flammability
Self-extinguishing in accordance with UL94 V2 (2)
Packaging Unit
1 (3)
50 (2)
100 (1)
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
1/2" socket wrench insert
Triple square bit
1/2" socket wrench insert
Bracket clamp, double
1/2" socket wrench insert
File handle
Popular tags
construction
offer
set
triple
vacuum
Plug-in connector
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
0556100002
Wago screwless connection terminal
Screwless connection clamp WAGO PLGINCON-WIRE-FLEX/RIGID-2X(0,08-4,0SMM)
€0.71 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0556100003
Wago screwless connection terminal
Screwless connection WAGO PLGINCON-WIRE-FLEX/RIGID-3X(0,08-4,0SMM)
€1.06 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0556100005
Wago screwless connection terminal
Screwless connection WAGO PLGINCON-WIRE-FLEX/RIGID-5X(0,08-4,0SMM)
€1.48 inc. VAT