Electric power tools
>
Angle grinder, electric
>
Wall chaser, electric
Wall chaser, electric
Wall chaser MSF 40
Refine
Load more results...
×
Price Range
Min:€900.00 inc. VAT
Max:€900.00 inc. VAT
Cable length
4 m (1)
Weight of machine
3.9 kg (1)
Min__max_ cutting depth
10-40 mm (1)
Power input
1900 W (1)
Protection class
Protection class II/protective insulation (1)
Nominal voltage
230 V/AC (1)
Min__max_ cutting width
9-35 mm (1)
Max_ cutting disc diameter_
125 mm (1)
Min__max_ idle speed
0-8200 rpm (1)
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
Pendular suspension - C2C
Hexagon nut A4
BLACK-PLASTIC-RIVET
Brass anchor
Hexagon nut
POLYESTER RAIN SUITS
Popular tags
construction
offer
set
triple
vacuum
Wall chaser, electric
View as
Grid
List
Sort by
Position
Name Asc
Name Desc
Price Asc
Price Desc
Created On
Rating Asc
Rating Desc
Display
12
18
24
per page
Add to wishlist
Add to compare list
Add to cart
07024161
Wall chaser MSF 40
Wall chaser MSF 40 WLCHSR-EL-MSF40
€1,062.00 inc. VAT