Close
Filters
Search

Wall slitting cutter MSF 40

Article No. 07024161
Wall chaser MSF 40 WLSLCTR-EL-MSF40 MASTER
€1,062.00 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Extremely powerful wall slitting cutter with 1900 W motor, including two diamond cutting discs 125 mm.

Fast and powerful work progress

The extremely powerful 1900-W drive with slip coupling provides fast and powerful work progress.

Tool-free depth setting

Clamping lever allows easy, tool-free depth adjustment and saves time.

Very robust and anti-static

Die-cast aluminium cover ensures a high degree of robustness as well as anti-static properties.

Highly ergonomic and easy to handle

The column and bow handles ensure good ergonomics and optimum handling for horizontal and vertical work. The switch can be locked to provide support, making work more comfortable.

Precise working

Additional rollers support lateral tilting effect and facilitate precise guidance of the machine.

Notice

Harmful dusts (e.g. quartz dust) must be extracted by a vacuum with dust class M approval. The industrial wet and dry vacuum ISS 45-M automatic, article no. 07011461 is suitable for such dust.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Extremely powerful wall slitting cutter with 1900 W motor, including two diamond cutting discs 125 mm.

Fast and powerful work progress

The extremely powerful 1900-W drive with slip coupling provides fast and powerful work progress.

Tool-free depth setting

Clamping lever allows easy, tool-free depth adjustment and saves time.

Very robust and anti-static

Die-cast aluminium cover ensures a high degree of robustness as well as anti-static properties.

Highly ergonomic and easy to handle

The column and bow handles ensure good ergonomics and optimum handling for horizontal and vertical work. The switch can be locked to provide support, making work more comfortable.

Precise working

Additional rollers support lateral tilting effect and facilitate precise guidance of the machine.

Notice

Harmful dusts (e.g. quartz dust) must be extracted by a vacuum with dust class M approval. The industrial wet and dry vacuum ISS 45-M automatic, article no. 07011461 is suitable for such dust.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Nominal Voltage 230 V/AC
Power input 1900 W
Min./max. idle speed 0-8200 U/min(rpm)
Max. cutting disc diameter. 125 mm
Min./max. cutting depth 0-40 mm
Min./max. cutting width 0-35 mm
Weight of machine 3.9 kg
Cable length 4 m
Protection class Protection class II/protective insulation
Products specifications
Nominal Voltage 230 V/AC
Power input 1900 W
Min./max. idle speed 0-8200 U/min(rpm)
Max. cutting disc diameter. 125 mm
Min./max. cutting depth 0-40 mm
Min./max. cutting width 0-35 mm
Weight of machine 3.9 kg
Cable length 4 m
Protection class Protection class II/protective insulation
Related Product
Close