Close
Filters
Search

Washer system hose

Article No. 089585
Washer system hose flexible HOSE-WASHSYS-PVC-FLEX-TRANSP-15M-5,0X7,4
€1.83 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Flexible and transparent

Material: PVC with special interior coating

Resistant to fuel vapours

Flexible and transparent

Material: PVC with special interior coating

Resistant to fuel vapours

Application area

Windscreen washer system containers (water, screenclear), vent (for air), vent overflow, for example to carburettor, etc., vents with differentiated fuel (but not for conveying)

Products specifications
Internal diameter 5 mm
Outer diameter 7.4 mm
Length 15 m
Material Polyvinyl chloride - PVC with special interior coating
Colour Transparent
Max. temperature resistance 65 °C
Max. working pressure 2.5 bar

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Internal diameter 5 mm
Outer diameter 7.4 mm
Length 15 m
Material Polyvinyl chloride - PVC with special interior coating
Colour Transparent
Max. temperature resistance 65 °C
Max. working pressure 2.5 bar
Close