Vehicle parts
>
Engine parts, vehicles
>
Washer system hose, vehicle
Washer system hose, vehicle
Washer system hose flexible
Refine
Load more results...
×
Price Range
Min:€1.00 inc. VAT
Max:€2.00 inc. VAT
Internal diameter
4 mm (1)
5 mm (1)
Max_ temperature resistance
65 °C (2)
Outer diameter
6 mm (1)
7.4 mm (1)
Length
15 m (1)
415 mm (1)
Colour
Transparent (2)
Max_ working pressure
2.5 bar (2)
Material
Polyvinyl chloride - PVC with special interior coating (2)
Packaging Unit
1 (2)
15 (1)
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
Vehicle line FLRY
PREMIUM UV LEAK-DETECTION ADDITIVE
Furniture hinge EasyClick
Flat conn. cont. Junior Timer (JT) 2.8
Hexagon ball head screwdriver
Insulated corrugated pipe, slit
Popular tags
construction
offer
set
triple
vacuum
Washer system hose, vehicle
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
089584
Washer system hose
Washer system hose flexible HOSE-WASHSYS-PVC-FLEX-TRANSP-15M-4,0X6,0
€1.48 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
089585
Washer system hose
Washer system hose flexible HOSE-WASHSYS-PVC-FLEX-TRANSP-15M-5,0X7,4
€1.83 inc. VAT