Vehicle parts
>
Engine parts, vehicles
>
Washer system hose, vehicle
>
Washer system hose flexible
Refine
Load more results...
×
Price Range
Min:€1.00 inc. VAT
Max:€2.00 inc. VAT
Internal diameter
4 mm (1)
5 mm (1)
Max_ temperature resistance
65 °C (2)
Outer diameter
6 mm (1)
7.4 mm (1)
Length
15 m (1)
415 mm (1)
Colour
Transparent (2)
Max_ working pressure
2.5 bar (2)
Material
Polyvinyl chloride - PVC with special interior coating (2)
Packaging Unit
1 (2)
15 (1)
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
T-handle socket wrench
Electronic side cutters, pointed head
T-handle socket wrench
VDE screwdriver Flat slotted
Hexagon Socket Head Cap Screw
3/8 inch extension
Popular tags
construction
offer
set
triple
vacuum
Washer system hose flexible
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
089584
Washer system hose
Washer system hose flexible HOSE-WASHSYS-PVC-FLEX-TRANSP-15M-4,0X6,0
€1.48 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
089585
Washer system hose
Washer system hose flexible HOSE-WASHSYS-PVC-FLEX-TRANSP-15M-5,0X7,4
€1.83 inc. VAT