Close
Filters
Search

Waterproof pin housing

Article No. 05551026
Waterproof pin housing PLGHSNG-PIN-WATERPROOF-6COMT
€2.95 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
TE Superseal 1.5 Series
Proof of Performance

Complies with IEC 529 and DIN 40050 IP 67

TE Superseal 1.5 Series
Proof of Performance

Complies with IEC 529 and DIN 40050 IP 67

Application area

Car, lorry, construction/agricultural machinery, motorbikes, boat building etc.

Products specifications
Number of electrical poles 6 PCS
Contact gauge 1.5 mm
Min./max. wire cross section 0.35-2.5 mm²
IP protection class IP 67
Max. nominal voltage 24 V/DC
Max. current 14 A
Min./max. temperature conditions -40 to 125 °C
Material PA - Polyamide
Colour Black
Products specifications
Number of electrical poles 6 PCS
Contact gauge 1.5 mm
Min./max. wire cross section 0.35-2.5 mm²
IP protection class IP 67
Max. nominal voltage 24 V/DC
Max. current 14 A
Min./max. temperature conditions -40 to 125 °C
Material PA - Polyamide
Colour Black
Related Product
Close