Close
Filters
Search

Weld nut, high profile

Article No. 03854
W-0385 steel plain NUT-WELD-A-M4
€0.22 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Bare steel

Max. carbon content of 0.25%

Bare steel

Max. carbon content of 0.25%

Products specifications
Thread type x nominal diameter (D) M4
Outer diameter (d1) 5 mm
Height (h1) 6 mm
Width (b1) 9 mm
Length (l1) 17 mm
Thickness (t) 0.9 mm
Material Steel
Surface Bare
Number of weld projections 2 PCS
Thread type Metric thread
Pitch 0.7 mm
Nominal diameter 4 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (D) M4
Outer diameter (d1) 5 mm
Height (h1) 6 mm
Width (b1) 9 mm
Length (l1) 17 mm
Thickness (t) 0.9 mm
Material Steel
Surface Bare
Number of weld projections 2 PCS
Thread type Metric thread
Pitch 0.7 mm
Nominal diameter 4 mm
Close