Close
Filters
Search

Welding spray Perfect

Article No. 0893102100
Welding spray perfect WELDSPR-PERFECT-400ML
€6.84 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Biological welding protection spray for aluminium, structural steel, non-ferrous base metals, stainless steels and welding torch nozzles.

Prevents burning-on of weld splatter on metals, VA materials and on welding torch nozzles

Contributes towards optimum welding work. Starting points for corrosion are prevented

Does not spread

The thixotropic effect also adheres the active agent to vertical surfaces without running off or forming droplets

Harmless when subsequently galvanising and painting

  • Disruptive crack products are avoided due to the minimal proportion of organic substances.

This allows welding residues to be removed effortlessly.

  • Any subsequent galvanising or painting is then easily possible

Cooling effect

Colour runs when VA welding are minimised thanks to the cooling effect

Silicone-free

Subsequent treatments such as painting are not adversely affected

Corrosion protection

The thin film simultaneously acts as temporary corrosion protection

Solvent-free

Free from CHCs and other solvents

Notice

Release agents must always be applied sparingly. This is necessary to prevent the possibility of pores forming in the welded material or hydrogen-induced cracks occurring in sensitive steels under critical stresses.

Before galvanizing, thoroughly clean the work pieces using a hot water high-pressure cleaner or solvent-containing degreaser.

This information is only a recommendation based on our experience. Preliminary testing required.

Biological welding protection spray for aluminium, structural steel, non-ferrous base metals, stainless steels and welding torch nozzles.

Prevents burning-on of weld splatter on metals, VA materials and on welding torch nozzles

Contributes towards optimum welding work. Starting points for corrosion are prevented

Does not spread

The thixotropic effect also adheres the active agent to vertical surfaces without running off or forming droplets

Harmless when subsequently galvanising and painting

  • Disruptive crack products are avoided due to the minimal proportion of organic substances.

This allows welding residues to be removed effortlessly.

  • Any subsequent galvanising or painting is then easily possible

Cooling effect

Colour runs when VA welding are minimised thanks to the cooling effect

Silicone-free

Subsequent treatments such as painting are not adversely affected

Corrosion protection

The thin film simultaneously acts as temporary corrosion protection

Solvent-free

Free from CHCs and other solvents

Notice

Release agents must always be applied sparingly. This is necessary to prevent the possibility of pores forming in the welded material or hydrogen-induced cracks occurring in sensitive steels under critical stresses.

Before galvanizing, thoroughly clean the work pieces using a hot water high-pressure cleaner or solvent-containing degreaser.

This information is only a recommendation based on our experience. Preliminary testing required.

Products specifications
Contents 400 ml
Colour White
Container Aerosol can
Chemical basis Rapeseed oil emulsion
Density 0.974 g/cm³
Shelf life from production 24 Month
Density conditions at 20°C
pH value 9.3

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

Safety data sheet 1

Products specifications
Contents 400 ml
Colour White
Container Aerosol can
Chemical basis Rapeseed oil emulsion
Density 0.974 g/cm³
Shelf life from production 24 Month
Density conditions at 20°C
pH value 9.3
Close