Close
Filters
Search

Window sealant Window sealant, can be dabbed off

Article No. 0890100043
Sealant removable BDYWRKSEAL-DABABLE-BLACK-310ML
€17.11 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
A versatile sealant that can be dabbed off, does not harden and cannot be painted over.

Forms a skin after a few minutes

Surface skin re-forms if the joint is damaged

Remains permanently sticky, does not harden and does not run.

High degree of material compatibility

Chrome, paint and rubber are not affected

Does not become brittle

Notice

Not suitable for expansion joints.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. For further information, please refer to the technical data sheet.

A versatile sealant that can be dabbed off, does not harden and cannot be painted over.

Forms a skin after a few minutes

Surface skin re-forms if the joint is damaged

Remains permanently sticky, does not harden and does not run.

High degree of material compatibility

Chrome, paint and rubber are not affected

Does not become brittle

Notice

Not suitable for expansion joints.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. For further information, please refer to the technical data sheet.

Application area
  • Can be used in caravan, motorhome, commercial vehicle, ship and equipment construction.

  • For sealing cracks, transitions, overlaps, bolted connections, roof systems, trim strips, windows, domed roof lights and under cover strips.
Instructions

The surfaces to be sealed must be clean, dry and free of grease. Spray sealant into joints, grooves, crevices etc. and spread. Excess material can be dabbed off using the material itself or using bodywork sealing tape (after a brief flash-off time).

Products specifications
Chemical basis Polyisobutylene
Colour Black
Smell/fragrance Characteristic
Min./max. temperature resistance -30 to 100 °C
Resistance against Water<br>Alkaline water
Min. flashing point -25 °C
Products specifications
Chemical basis Polyisobutylene
Colour Black
Smell/fragrance Characteristic
Min./max. temperature resistance -30 to 100 °C
Resistance against Water<br>Alkaline water
Min. flashing point -25 °C
Close