Close
Filters
Search

Winter glove Comfort

Article No. 0899450109
Winter glove, Comfort PROTGLOV-WNTR-COMFORT-SZ9
€8.26 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Two-layer knitted glove with excellent protection against cold
  • Acrylic/pure new wool fibre for maximum comfort
  • Open backs for excellent breathability
  • High-quality natural latex coating
  • Fine surface texture for outstanding wet and dry grip
Two-layer knitted glove with excellent protection against cold
  • Acrylic/pure new wool fibre for maximum comfort
  • Open backs for excellent breathability
  • High-quality natural latex coating
  • Fine surface texture for outstanding wet and dry grip
Application area
  • For outdoor work in cold temperatures

  • Construction industry

  • Road construction

  • Supply and disposal companies

  • Tasks in refrigerated and normal warehouses
Products specifications
Size 9
Gauge 15
Material of the liner Polyamide/acrylic-wool
Material coating Natural rubber with crinkle finish
EN standard 388<br>511<br>420
Category II
Colour Orange
Products specifications
Size 9
Gauge 15
Material of the liner Polyamide/acrylic-wool
Material coating Natural rubber with crinkle finish
EN standard 388<br>511<br>420
Category II
Colour Orange
Close