Close
Filters
Search

Wire nail

Article No. 047852040
DIN 1151 steel plain NL-DIN1151-2,5KG-2,0X40
€13.22 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
DIN 1151, bare steel
Products specifications
Nominal diameter (d1) 2 mm
Length (l1) 40 mm
Material Steel
Surface Bare
Weight of content 2.5 kg
DIN 1151
RoHS-compliant Yes
Close