Close
Filters
Search

Wire rope clamp

Article No. M824843
WN 5176 016 A4 stainless steel ROPCMP-A4-D3
€0.97 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
According to WN 5176 016 stainless steel A4
Notice

These products have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment. Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.

According to WN 5176 016 stainless steel A4
Notice

These products have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment. Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.

Products specifications
Thread type x nominal diameter (d1) M3
Height (h1) 11 mm
Width (b1) 21 mm
Material Stainless steel A4
Surface Bare
Suitable for rope diameter 3 mm
DIN Similar to 741
Bolt spacing (l3) 8 mm
Internal diameter (d3) 3 mm
Nominal diameter (d) 3 mm
Thread type Metric thread
Other standard WN 5176-016
Grip width 8 mm
Max. rope diameter (inches) 1/8 in
Products specifications
Thread type x nominal diameter (d1) M3
Height (h1) 11 mm
Width (b1) 21 mm
Material Stainless steel A4
Surface Bare
Suitable for rope diameter 3 mm
DIN Similar to 741
Bolt spacing (l3) 8 mm
Internal diameter (d3) 3 mm
Nominal diameter (d) 3 mm
Thread type Metric thread
Other standard WN 5176-016
Grip width 8 mm
Max. rope diameter (inches) 1/8 in
Close