Close
Filters
Search

Wood connector plate

Article No. 090725020
Wood connection plate WOCONPLT-SZ20-63X23X4
€6.37 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
  • Design: Serrated common beech
  • High strength as connection plate expands slightly when glued
  • Design: Serrated common beech
  • High strength as connection plate expands slightly when glued
Application area

Universal connection system for surfaces, corners and frames; flat or bevelled

Products specifications
Length (l1) 63 mm
Width (b1) 23 mm
Thickness (h1) 4 mm
Size 20, 22
Length x width x thickness 63 x 23 x 4 mm
Material Red beech
Version Serrated
Installation length 65 mm
Installation depth 12 mm
Installation thickness 4 mm

Wuerth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Length (l1) 63 mm
Width (b1) 23 mm
Thickness (h1) 4 mm
Size 20, 22
Length x width x thickness 63 x 23 x 4 mm
Material Red beech
Version Serrated
Installation length 65 mm
Installation depth 12 mm
Installation thickness 4 mm
Related Product
Close