Close
Filters
Search

Wood connector plate

Article No. 090725010
Wood connection plate WOCONPLT-SZ10-55X19X4
€5.90 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
  • Design: Serrated common beech
  • High strength as connection plate expands slightly when glued
  • Design: Serrated common beech
  • High strength as connection plate expands slightly when glued
Application area

Universal connection system for surfaces, corners and frames; flat or bevelled

Products specifications
Length (l1) 55 mm
Width (b1) 19 mm
Thickness (h1) 4 mm
Size 10
Length x width x thickness 55 x 19 x 4 mm
Material Red beech
Version Serrated
Installation length 60 mm
Installation depth 10 mm
Installation thickness 4 mm
Products specifications
Length (l1) 55 mm
Width (b1) 19 mm
Thickness (h1) 4 mm
Size 10
Length x width x thickness 55 x 19 x 4 mm
Material Red beech
Version Serrated
Installation length 60 mm
Installation depth 10 mm
Installation thickness 4 mm
Related Product
Close