Close
Filters
Search

1-COMPONENT INSULATION AND ACOUSTIC FOAM B3

Article No. 18921750
Installation and filling foam for easy gun application-750ML
€9.50 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Installation and filling foam for easy gun application
 
Outstanding adhesion on virtually
all construction surfaces
 
Greater noise and heat insulation
than mineral wool, cork and
fibreglass
 
Quick-hardening
 
Resistant to a large number of
solvents, paints and chemicals
 
Aging-resitant and non-rotting
 
Application: Safe insulation,
filling and insulating of window
connections, roof extensions, door
frames, pipe openings, joints, wall
connections, roller shudder casings,
wall openings, hollow spaces etc.
Sticks to concrete, brick, hard PVC,
metal and wood.
 
Note: Does not stick to PE, PP, PTFE
and silicone. Not UV-resistant.
Installation and filling foam for easy gun application
 
Outstanding adhesion on virtually
all construction surfaces
 
Greater noise and heat insulation
than mineral wool, cork and
fibreglass
 
Quick-hardening
 
Resistant to a large number of
solvents, paints and chemicals
 
Aging-resitant and non-rotting
 
Application: Safe insulation,
filling and insulating of window
connections, roof extensions, door
frames, pipe openings, joints, wall
connections, roller shudder casings,
wall openings, hollow spaces etc.
Sticks to concrete, brick, hard PVC,
metal and wood.
 
Note: Does not stick to PE, PP, PTFE
and silicone. Not UV-resistant.
Products specifications
Chemical basis Moisture-hardening polyurethane prepolymer
Smell/fragrance Characteristic
Tack-free after 10 min
Conditions for being tack-free tested in accordance with Würth test methods
Can be cut after 15 min
Full resilience 24 h
Min. processing temperature 5 °C
Max. processing temperature 25 °C
Contents 750 ml
Building material class B3
Shelf life from production 12 Month
Conditions to maintain shelf life from production at 20°C
Products specifications
Chemical basis Moisture-hardening polyurethane prepolymer
Smell/fragrance Characteristic
Tack-free after 10 min
Conditions for being tack-free tested in accordance with Würth test methods
Can be cut after 15 min
Full resilience 24 h
Min. processing temperature 5 °C
Max. processing temperature 25 °C
Contents 750 ml
Building material class B3
Shelf life from production 12 Month
Conditions to maintain shelf life from production at 20°C
Close