Close
Filters
Search

1-COMPONENT INSULATION AND ACOUSTIC FOAM B3 500ml

Article No. 18921500
Installation and filling foam for simple use with an angle adapter.
€6.50 inc. VAT price per 1 PCS
LOW STOCK
*
+ -

Outstanding adhesion on virtually
all construction surfaces

Greater noise and heat insulation than mineral wool, cork and fibreglass

Quick-hardening

Resistant to a large number of solvents, paints and chemical ageing-resistant and non-rotting

Instructions
Surfaces must be clean, solid and free of dust and grease. Pre-treat highly absorbent surfaces. Adhesion surfaces have to be moistened before the foam is applied. Screw accompanying small adapter tube onto the valve and shake can with the valve pointed downward approx. 30 times so that the can’s contents are well mixed and so that the foam quality is optimized. Fill joints or cavities with foam to only 1/3 because the foam will expand. Moisten again if several foam beads are applied. Immediately remove foam splashes with PURE LOGIC Clean, Art. No. 0892 160, and foam residue already cured with PURE LOGIC Foam Cleaner, Art. No. 0892 160 000. Cutaway excessive and completely hardened foam with a knife.

Note

Does not stick to PE, PP, PTFE and silicone. Not UV-resistant.

Outstanding adhesion on virtually
all construction surfaces

Greater noise and heat insulation than mineral wool, cork and fibreglass

Quick-hardening

Resistant to a large number of solvents, paints and chemical ageing-resistant and non-rotting

Instructions
Surfaces must be clean, solid and free of dust and grease. Pre-treat highly absorbent surfaces. Adhesion surfaces have to be moistened before the foam is applied. Screw accompanying small adapter tube onto the valve and shake can with the valve pointed downward approx. 30 times so that the can’s contents are well mixed and so that the foam quality is optimized. Fill joints or cavities with foam to only 1/3 because the foam will expand. Moisten again if several foam beads are applied. Immediately remove foam splashes with PURE LOGIC Clean, Art. No. 0892 160, and foam residue already cured with PURE LOGIC Foam Cleaner, Art. No. 0892 160 000. Cutaway excessive and completely hardened foam with a knife.

Note

Does not stick to PE, PP, PTFE and silicone. Not UV-resistant.

Products specifications
Category Top Seller
Contents 500 ml
Products specifications
Category Top Seller
Contents 500 ml
Close