Building Chemicals
>
Foams PUR
Foams PUR
Door-frame foam, 2-part
Assembly foam, 1-part
Refine
Load more results...
×
Price Range
Min:€5.00 inc. VAT
Max:€11.00 inc. VAT
Conditions for full resilience
tested in accordance with Würth test methods (1)
Contents
210 ml (1)
750 ml (1)
Cell structure
Medium - fine (1)
Conditions for moulded density
foamed into joints, tested in accordance with Würth test methods (1)
Conditions for combined tension and shear resistance
in accordance with DIN 53427 (1)
Min__max_ processing temperature
10 to 30 °C (1)
Category
Top Seller (2)
Compression strength conditions
in accordance with DIN 53421, at 10% compression (1)
Building material class
B2 - Normally inflammable (1)
B3 (1)
Elongation at break
10 % (1)
Tack_free after
1.5 min (1)
10 min (1)
Min_ combined tension and shear resistance
5 N/cm² (1)
Conditions for being tack_free
tested in accordance with Würth test methods (2)
Conditions for ability to cut
tested in accordance with Würth test methods (1)
Max_ short_term temperature resistance
100 °C (1)
Resistance against
Aging (1)
Min__max_ surface processing temperature
10 to 30 °C (1)
Weight of content
254.1 g (1)
Chemical basis
Mix of polyether polyols, diphenylmethane-4, 4'-diisocyanate (1)
Moisture-hardening polyurethane prepolymer (1)
Min__max_ ambient processing temperature
10 to 30 °C (1)
Colour
Light beige (1)
Min_ tensile strength
8 N/cm² (1)
Moulded density
45 kg/m³ (1)
Can be cut after
15 min (1)
8 min (1)
Conditions for tensile strength
in accordance with DIN 53455 (1)
Compression strength
4 N/cm² (1)
Min__max_ temperature resistance
-30 to 80 °C (1)
Max_ processing temperature
25 °C (1)
Min__max_ processing temperature for can
10 to 30 °C (1)
Yield _volume_ approx_
5.5 l (1)
Final spreading possible after
20 min (1)
Min_ processing temperature
5 °C (1)
Smell_fragrance
Characteristic (2)
Conditions to maintain shelf life from production
at 20°C (2)
Shelf life from production
12 Month (1)
9 Month (1)
Working life
1 min (1)
Building material class conditions
in accordance with DIN 4102 (1)
Conditions for final spreading
at 20°C and 50% relative humidity, tested in accordance with Würth test methods (1)
Cell structure conditions
tested in accordance with Würth test methods (1)
Conditions for yield
Tested in accordance with Würth test methods (1)
Elongation at break conditions
in accordance with DIN 53455 (1)
Full resilience
20 min (1)
24 h (1)
Packaging Unit
1 (3)
12 (2)
16 (1)
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
Trim cap Type A
Plasterboard saw
Sanding sponge
Cable clamp
Ball knob
Threaded rod
Popular tags
construction
offer
set
triple
vacuum
Foams PUR
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
0892147
2C frame foam PURLOGIC® Turbo
2part door-frame foam PURlogic Turbo DRFRMFM-2C-PURLOGIC-TURBO-210ML
€9.44 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
1892144
2K-WINDOW AND DOOR ASSEMBLY FOAM
2-component assembly foam for secure window and door frame installation
€12.86 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
18921551
1-COMPONENT INSULATION AND ACOUSTIC FOAM B3 750ml
Installation and filling foam for simple use with an angle adapter.
€9.50 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
18921500
1-COMPONENT INSULATION AND ACOUSTIC FOAM B3 500ml
Installation and filling foam for simple use with an angle adapter.
€6.50 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
18921750
1-COMPONENT INSULATION AND ACOUSTIC FOAM B3
Installation and filling foam for easy gun application-750ML
€9.50 inc. VAT