Close
Filters
Search

1/2 inch adapter

Article No. 07151301
1/2 inch adapter with quick-change chuck ADAPT-BIT-1/2IN-QCCHUK-4PT-HEX-1/4IN
€29.50 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Quick-change chuck
  • Drive: Square drive, DIN 3121 for use with ratchet or other square drive
  • Hole for locking pin and O-ring groove
  • Tip: 1/4 or 5/16 inch hexagon socket, DIN 3126
Quick-change chuck
  • Drive: Square drive, DIN 3121 for use with ratchet or other square drive
  • Hole for locking pin and O-ring groove
  • Tip: 1/4 or 5/16 inch hexagon socket, DIN 3126
Application area

Universal mounting of 1/4 inch bits or 5/16 inch bits

Products specifications
Drive (S2) 1/2 inch
Drive type Internal square
Tip size (S1) 1/4 inch
Tip type Internal hexagon socket
Length (L1) 50 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Drive (S2) 1/2 inch
Drive type Internal square
Tip size (S1) 1/4 inch
Tip type Internal hexagon socket
Length (L1) 50 mm
Close