Close
Filters
Search

1/2 inch adapter

Article No. 07151303
Adapter 1/2 inch 10 mm bit ADAPT-BIT-1/2INX10MM ZEBRA
€4.45 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
1/2" square socket and 10 mm hexagon socket
1/2" square socket and 10 mm hexagon socket
Application area

E.g. for using 10 mm bits in 1/2 inch ratchets

Products specifications
Drive (S2) 1/2 inch
Drive type Internal square
Tip size (S1) 10 mm
Tip type Internal hexagon socket
Length (L1) 37 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Drive (S2) 1/2 inch
Drive type Internal square
Tip size (S1) 10 mm
Tip type Internal hexagon socket
Length (L1) 37 mm
Close