Close
Filters
Search

1/2 inch extension

Article No. 0712138105
1/2 inch extension EXT-1/2IN-L125MM ZEBRA
€17.87 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
  • Standard: DIN 3123, ISO 3316
  • Surface: Chrome-plated
  • Drive: 1/2" square socket, ball catch groove
  • Tip: 1/2 inch square head
  • Standard: DIN 3123, ISO 3316
  • Surface: Chrome-plated
  • Drive: 1/2" square socket, ball catch groove
  • Tip: 1/2 inch square head
Products specifications
Drive (S2) 1/2 inch
Drive type Internal square
Tip size (S1) 1/2 inch
Tip type Outer square
Length (l) 125 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4 |  5 |  6

Flip catalog

Products specifications
Drive (S2) 1/2 inch
Drive type Internal square
Tip size (S1) 1/2 inch
Tip type Outer square
Length (l) 125 mm
Close