Close
Filters
Search

1/4-inch cardan joint

Article No. 0713118301
Cardan joint 1/4 inch CRDNJNT-1/4IN ZEBRA
€11.66 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
With braked joint to hold the set position
  • Surface: Chromium-plated, polished
  • Drive: 1/4 inch square drive, ball catch groove
With braked joint to hold the set position
  • Surface: Chromium-plated, polished
  • Drive: 1/4 inch square drive, ball catch groove
Products specifications
Drive (S2) 1/4 inch
Socket wrench external diameter (D1) 14 mm
Tip size (S1) 1/4 inch
Length (L1) 33 mm
Surface Chrome plated

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4 |  5 |  6

Flip catalog

Products specifications
Drive (S2) 1/4 inch
Socket wrench external diameter (D1) 14 mm
Tip size (S1) 1/4 inch
Length (L1) 33 mm
Surface Chrome plated
Close