Close
Filters
Search

1/4 inch extension

Article No. 0713118104
1⁄4 inch extension EXT-1/4IN-L100MM ZEBRA
€5.50 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
  • Surface: Chrome-plated, polished
  • Drive: 1/4 inch square drive, ball catch groove
  • Surface: Chrome-plated, polished
  • Drive: 1/4 inch square drive, ball catch groove
Products specifications
Drive (S2) 1/4 inch
Drive type Internal square
Tip size (S1) 1/4 inch
Tip type Outer square
Length (l) 100 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4

Flip catalog

Products specifications
Drive (S2) 1/4 inch
Drive type Internal square
Tip size (S1) 1/4 inch
Tip type Outer square
Length (l) 100 mm
Close