Close
Filters
Search

1/4 inch extension

Article No. 0713118102
1⁄4 inch extension EXT-1/4IN-L53MM ZEBRA
€5.63 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
  • Surface: Chrome-plated, polished
  • Drive: 1/4 inch square drive, ball catch groove
  • Surface: Chrome-plated, polished
  • Drive: 1/4 inch square drive, ball catch groove
Products specifications
Drive (S2) 1/4 inch
Drive type Internal square
Tip size (S1) 1/4 inch
Tip type Outer square
Length (l) 53 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Drive (S2) 1/4 inch
Drive type Internal square
Tip size (S1) 1/4 inch
Tip type Outer square
Length (l) 53 mm
Close