Close
Filters
Search

3/8" adapter

Article No. 07151201
3/8 inch adapter with quick-change chuck ADAPT-BIT-3/8IN-4PT-QCCHUK
€28.21 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Quick-change chuck

Drive: 3/8 inch square socket, DIN 3121

For use with ratchet or other square drive

Hole for locking pin and O-ring groove

Tip: 1/4 inch hexagon socket, DIN3126

Quick-change chuck

Drive: 3/8 inch square socket, DIN 3121

For use with ratchet or other square drive

Hole for locking pin and O-ring groove

Tip: 1/4 inch hexagon socket, DIN3126

Application area

Universal mounting of 1/4" bits

Products specifications
Drive (S2) 3/8 inch
Drive type Internal square
Tip size (S1) 1/4 inch
Tip type Internal hexagon socket
Length (L1) 43 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Drive (S2) 3/8 inch
Drive type Internal square
Tip size (S1) 1/4 inch
Tip type Internal hexagon socket
Length (L1) 43 mm
Close