Close
Search

3/8" cardan joint insert

Article No. 071312112
Cardan joint insert short 3/8 inch CRDNJNT-3/8IN-WS12 ZEBRA
€21.24 inc. VAT price per 1 PCS
LOW STOCK
+ -
*
Short
  • Surface: Chrome-plated, polished
  • Drive: 3/8" square socket, ball catch groove
  • Tip: For hexagon head, metric
  • POWERDRIV®
Short
  • Surface: Chrome-plated, polished
  • Drive: 3/8" square socket, ball catch groove
  • Tip: For hexagon head, metric
  • POWERDRIV®
Products specifications
Drive (S2) 3/8 inch
Width across flats 12 mm
Socket wrench external diameter (D1) 17 mm
Socket wrench external diameter 2 (D2) 19 mm
Length (L1) 50 mm
Surface Chrome-plated
Close