Close
Filters
Search

3/8" cardan joint insert

Article No. 071312113
Cardan joint insert short 3/8 inch CRDNJNT-3/8IN-WS13 ZEBRA
€22.77 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Short
  • Surface: Chrome-plated, polished
  • Drive: 3/8" square socket, ball catch groove
  • Tip: For hexagon head, metric
  • POWERDRIV®
Short
  • Surface: Chrome-plated, polished
  • Drive: 3/8" square socket, ball catch groove
  • Tip: For hexagon head, metric
  • POWERDRIV®
Application area

Hard-to-reach areas

Products specifications
Drive (S2) 3/8 inch
Width across flats 13 mm
Socket wrench external diameter (D1) 18.3 mm
Socket wrench external diameter 2 (D2) 19 mm
Length (L1) 51 mm
Surface Chrome-plated

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Drive (S2) 3/8 inch
Width across flats 13 mm
Socket wrench external diameter (D1) 18.3 mm
Socket wrench external diameter 2 (D2) 19 mm
Length (L1) 51 mm
Surface Chrome-plated
Close