Close
Filters
Search

3/8 inch extension

Article No. 0713128101
3⁄8 inch extension EXT-3/8IN-L40MM ZEBRA
€8.26 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
  • Standard: DIN 3123, ISO 3316
  • Surface: chromium-plated
  • Drive: 3/8 inch square socket, ball catch groove
  • Tip: 3/8 inch external square drive
  • Standard: DIN 3123, ISO 3316
  • Surface: chromium-plated
  • Drive: 3/8 inch square socket, ball catch groove
  • Tip: 3/8 inch external square drive
Products specifications
Drive (S2) 3/8 inch
Drive type Internal square
Tip size (S1) 3/8 inch
Tip type Outer square
Length (l) 40 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Drive (S2) 3/8 inch
Drive type Internal square
Tip size (S1) 3/8 inch
Tip type Outer square
Length (l) 40 mm
Close