Close
Filters
Search

3/8 inch extension

Article No. 0713128105
3⁄8 inch extension EXT-3/8IN-L125MM ZEBRA
€15.69 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
  • Standard: DIN 3123, ISO 3316
  • Surface: chromium-plated
  • Drive: 3/8 inch square socket, ball catch groove
  • Tip: 3/8 inch external square drive
  • Standard: DIN 3123, ISO 3316
  • Surface: chromium-plated
  • Drive: 3/8 inch square socket, ball catch groove
  • Tip: 3/8 inch external square drive
Products specifications
Drive (S2) 3/8 inch
Drive type Internal square
Tip size (S1) 3/8 inch
Tip type Outer square
Length (l) 125 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Drive (S2) 3/8 inch
Drive type Internal square
Tip size (S1) 3/8 inch
Tip type Outer square
Length (l) 125 mm
Close