Close
Filters
Search

A/C service unit COOLIUS Y10

Article No. W050111000
Vehicle air-conditioning service unit COOLIUS Y10 A/CSERVUNT-VEH-COOLIUSY10-SORT WOW
€4,614.00 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Allows for entirely automatic maintenance of car air-conditioning systems using the HFO-1234yf refrigerant gas. Efficient and easy to use and transport, it offers technically innovative equipment and design

CooliusSelect

  • Intuitive operation: Scroll through the menu by simply rotating and pressing the navigation wheel
  • Option to print all maintenance reports
  • The innovative design of the scales allows for optimal resource management
  • A unique rubber stop ensures maximum daily impact reduction
  • Designed to be transported with its quick and safe locking system
  • Automatic and configurable oil and UV additive injection

HYBRID ACESS System

  • Allows repairs to be carried out outside of warranty on hybrid and electric vehicles with an electric conditioning unit
  • Rapid oil changing is possible thanks to the intelligent internal flushing of the pipe system (PAG to POE oil etc.) including the service hoses
  • The high air flow rate of the conditioning unit keeps loss of refrigerant gas to a minimum (nearly 100% retention)
  • Automatic hose length compensation
  • Automatic discharge of non-condensable gases from the internal refrigerant bottle
  • Electric opening and closing of the high- and low-pressure valves
  • Sturdy metal design with an ABS front panel allowing quick and easy access to all the machine components
  • Data update via USB interface
  • Database of fill volumes
  • Clear screen which displays all the measured values and functional data
  • Audible sound in the event of an error or when entering a command
  • Pre-installed washing software (in combination with the optional flushing kit, art. no. W067 200 013)
Proof of PerformanceCE - TÜV SUD CertificationCertificate module A2: IS-I-MI-17-04-102486-16382006/42/EC, 2014/30/EU, 2014/35/EU
Allows for entirely automatic maintenance of car air-conditioning systems using the HFO-1234yf refrigerant gas. Efficient and easy to use and transport, it offers technically innovative equipment and design

CooliusSelect

  • Intuitive operation: Scroll through the menu by simply rotating and pressing the navigation wheel
  • Option to print all maintenance reports
  • The innovative design of the scales allows for optimal resource management
  • A unique rubber stop ensures maximum daily impact reduction
  • Designed to be transported with its quick and safe locking system
  • Automatic and configurable oil and UV additive injection

HYBRID ACESS System

  • Allows repairs to be carried out outside of warranty on hybrid and electric vehicles with an electric conditioning unit
  • Rapid oil changing is possible thanks to the intelligent internal flushing of the pipe system (PAG to POE oil etc.) including the service hoses
  • The high air flow rate of the conditioning unit keeps loss of refrigerant gas to a minimum (nearly 100% retention)
  • Automatic hose length compensation
  • Automatic discharge of non-condensable gases from the internal refrigerant bottle
  • Electric opening and closing of the high- and low-pressure valves
  • Sturdy metal design with an ABS front panel allowing quick and easy access to all the machine components
  • Data update via USB interface
  • Database of fill volumes
  • Clear screen which displays all the measured values and functional data
  • Audible sound in the event of an error or when entering a command
  • Pre-installed washing software (in combination with the optional flushing kit, art. no. W067 200 013)
Proof of PerformanceCE - TÜV SUD CertificationCertificate module A2: IS-I-MI-17-04-102486-16382006/42/EC, 2014/30/EU, 2014/35/EU
Products specifications
Weight of device 65 kg
Width 572 mm
Height 1045 mm
Depth 545 mm
Type of refrigerant R-1234yf
Refrigerant volume 11 kg
Refrigerant filling accuracy +/- 15 g
Vacuum pump output 100 l/min
Suction capacity 300 g/min
Display 4-line LCD
Max. working pressure 20 bar
Number of filter dryers 1 PCS
Nominal Voltage 230 V
Frequency 50 Hz
Hose length 3 m
Approval CE

Wuerth Catalogue(1)

Catalogue page as PDF 1 

Products specifications
Weight of device 65 kg
Width 572 mm
Height 1045 mm
Depth 545 mm
Type of refrigerant R-1234yf
Refrigerant volume 11 kg
Refrigerant filling accuracy +/- 15 g
Vacuum pump output 100 l/min
Suction capacity 300 g/min
Display 4-line LCD
Max. working pressure 20 bar
Number of filter dryers 1 PCS
Nominal Voltage 230 V
Frequency 50 Hz
Hose length 3 m
Approval CE
Close