Air conditioning service units
Air conditioning service units
Car air conditioning service units
Refine
Load more results...
×
Price Range
Min:€3,720.00 inc. VAT
Max:€3,911.00 inc. VAT
Width
572 mm (2)
Height
1045 mm (2)
Number of filter dryers
1 PCS (2)
Frequency
50 Hz (2)
Nominal Voltage
230 V (1)
230 V/DC (1)
Refrigerant volume
11 kg (2)
Vacuum pump output
100 l/min (2)
Display
4-line LCD (2)
Max_ working pressure
20 bar (2)
Approval
CE (2)
Hose length
3 m (2)
Weight of device
65 kg (2)
Depth
545 mm (2)
Refrigerant filling accuracy
+/- 15 g (2)
Suction capacity
300 g/min (2)
Type of refrigerant
R-1234yf (1)
R134a (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (2)
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
Paint spray, high gloss
VDE precision screwdriver assortment, slotted/PH
Cement filter bag ISS 35
Abrasive cloth roll
Cable grommet, double-sided
1/2 inch socket wrench insert, metric
Popular tags
construction
offer
set
triple
vacuum
Air conditioning service units
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
W050101000
A/C service unit COOLIUS A10
Vehicle air-conditioning service unit COOLIUS A10 A/CSERVUNT-VEH-COOLIUSA10-SORT-MULTI
€4,389.60 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
W050111000
A/C service unit COOLIUS Y10
Vehicle air-conditioning service unit COOLIUS Y10 A/CSERVUNT-VEH-COOLIUSY10-SORT WOW
€4,614.00 inc. VAT