Close
Search

Adapter For mobile charging station mode 2 type 2 UNI

Article No. 9501650116
Adapter for mobile charging station UNI AY-CHRGSTA-ELVEH-ADAPTER-16A-3,7KW-BLUE
€125.00 inc. VAT price per 1 PCS
Available on Order
Price may vary
+ -
*
Adapter/power cable for mobile and flexible charging of electric and hybrid vehicles with type 2 plug for at home and on the go

High degree of flexibility

  • Innovative plug-in connector system that allows different adapters to be used to draw current
Adapter/power cable for mobile and flexible charging of electric and hybrid vehicles with type 2 plug for at home and on the go

High degree of flexibility

  • Innovative plug-in connector system that allows different adapters to be used to draw current
Products specifications
Charging power 3.7 kW
Charging current 16 A
Input CEE 16 A, 1-phasig
Colour Blue
Product weight (per item) 450 g
Related Product
Close