Close
Filters
Search

Adapters

Article No. 07151102
Adapter 10 mm x 1/4 inch ADAPT-BIT-1/4INX10MM ZEBRA
€8.46 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
10 mm x 1/4"
10 mm x 1/4"
Products specifications
Drive (S2) 10 mm
Drive type Outer hexagon
Tip size (S1) 1/4 inch
Tip type Outer square
Length (L1) 22 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Drive (S2) 10 mm
Drive type Outer hexagon
Tip size (S1) 1/4 inch
Tip type Outer square
Length (L1) 22 mm
Close