Close
Filters
Search

Adhesive lubricant HHS® 2000

Article No. 08931061
Adhesive lubricant, HHS 2000 ADHLUB-HHS2000-150ML
€8.14 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Partly synthetic oil that is extremely resistant to high pressures

High pressure resistance

Extraordinarily tear-proof lubricating film with excellent noise and vibration dampening

Good creep properties

  • Excellent lubricating properties for small gaps
  • Reliable protection against corrosion

Adhesive

Lubricant is centrifuge-resistant on turning and rotating parts

Good material compatibility

O and X-ring compatible, as well with plastics. Neutral behaviour on painted substrates.

Resistant to splashed water, salt water, weak acids and alkalis

Silicone-free, resin-free and acid-free

Notice

Resistant to high pressure loads

The HHS 2000 lubricating film remains active and does not strip off despite the high pressure load and shearing motion of the base body. Reliably separates the counterpart-body from the base body and thus ensures optimum wear protection at higher pressure loads. This is only possible for dirt-free lubricating points, which is why we recommend thoroughly and carefully pre-cleaning with HHS Clean, art. no. 089310610, prior to application.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Partly synthetic oil that is extremely resistant to high pressures

High pressure resistance

Extraordinarily tear-proof lubricating film with excellent noise and vibration dampening

Good creep properties

  • Excellent lubricating properties for small gaps
  • Reliable protection against corrosion

Adhesive

Lubricant is centrifuge-resistant on turning and rotating parts

Good material compatibility

O and X-ring compatible, as well with plastics. Neutral behaviour on painted substrates.

Resistant to splashed water, salt water, weak acids and alkalis

Silicone-free, resin-free and acid-free

Notice

Resistant to high pressure loads

The HHS 2000 lubricating film remains active and does not strip off despite the high pressure load and shearing motion of the base body. Reliably separates the counterpart-body from the base body and thus ensures optimum wear protection at higher pressure loads. This is only possible for dirt-free lubricating points, which is why we recommend thoroughly and carefully pre-cleaning with HHS Clean, art. no. 089310610, prior to application.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

Suitable for universal lubrication and for high pressure loads, e.g. shifting, accelerator and clutch linkages, Bowden cables, pins, joints, hinges, reversing levers, lock strikers, drag link ends, sliding rails, chain wheels, toothed racks and open gearwheels

Instructions

Shake the can before use, spray the parts and let it take effect briefly. After use, spray the can upside down until it is empty.

Products specifications
Chemical basis Hydrocarbon
Oil basis Synthetic mineral oil
Colour Yellowish
Smell/fragrance Oil
Density 0.878 g/cm³
Density conditions at 20°C
Min. temperature conditions -25 °C
Max. temperature conditions 180 °C
Max. short-term temperature resistance 200 °C
Min. flashing point of active ingredient 300 °C
Kinematic oil basis viscosity 1500 cSt
Silicone-free Yes
Acid-free Yes
Resin-free Yes
AOX-free Yes
Resistance against Salt water<br>Weak lyes<br>Weak acids<br>Splash
Contents 150 ml
Container Can
Shelf life from production 24 Month

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

Safety data sheet 1

Products specifications
Chemical basis Hydrocarbon
Oil basis Synthetic mineral oil
Colour Yellowish
Smell/fragrance Oil
Density 0.878 g/cm³
Density conditions at 20°C
Min. temperature conditions -25 °C
Max. temperature conditions 180 °C
Max. short-term temperature resistance 200 °C
Min. flashing point of active ingredient 300 °C
Kinematic oil basis viscosity 1500 cSt
Silicone-free Yes
Acid-free Yes
Resin-free Yes
AOX-free Yes
Resistance against Salt water<br>Weak lyes<br>Weak acids<br>Splash
Contents 150 ml
Container Can
Shelf life from production 24 Month
Related Product
Close