Close
Filters
Search

Adhesive lubricant HHS 2000®

Article No. 0893106
Adhesive lubricant, HHS 2000 ADHLUB-HHS2000-500ML HHS HHS2000
€10.15 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Partly synthetic oil that is extremely resistant to high pressures
  • Eliminates squeaks and creaks and has excellent flow and penetration performance, as well as good corrosion protection.
  • Highly adhesive lubricant that is not spun away when used on turning and rotating parts
  • Compatible with O-rings/X-rings and plastics. Neutral behaviour on painted substrates.
  • Resistant to splash water and salt water, weak acids and bases
  • Free from silicone, resin and acids
Notice

Resistant to high pressure loads, the HHS 2000 lubricating film remains active and does not strip off despite the high pressure load and shearing motion of the base body. Reliably separates the counterpart-body from the base body and thus ensures optimum wear protection at higher pressure loads.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Partly synthetic oil that is extremely resistant to high pressures
  • Eliminates squeaks and creaks and has excellent flow and penetration performance, as well as good corrosion protection.
  • Highly adhesive lubricant that is not spun away when used on turning and rotating parts
  • Compatible with O-rings/X-rings and plastics. Neutral behaviour on painted substrates.
  • Resistant to splash water and salt water, weak acids and bases
  • Free from silicone, resin and acids
Notice

Resistant to high pressure loads, the HHS 2000 lubricating film remains active and does not strip off despite the high pressure load and shearing motion of the base body. Reliably separates the counterpart-body from the base body and thus ensures optimum wear protection at higher pressure loads.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

Extremely high-pressure-resistant partial synthetic oil for universal lubrication and for high pressure loads

Instructions

Carefully and thoroughly pre-clean lubrication points before each application with HHS Clean art. 089310610. Shake the can before use, spray the parts and let it take effect briefly.


After use, spray the spray head upside down until empty.

Products specifications
Category Top Seller
Chemical basis Hydrocarbon
Oil basis Mineral oil
Colour Yellowish
Smell/fragrance Oil
Density 0.742 g/cm³
Density conditions at 20°C
Min. temperature conditions -25 °C
Max. temperature conditions 180 °C
Max. temperature resistance 200 °C
Min. flashing point of active ingredient 300 °C
Kinematic oil basis viscosity 1500 cSt
Silicone-free Yes
Acid-free Yes
Resin-free Yes
AOX-free Yes
Resistance against Salt water<br>Weak lyes<br>Weak acids<br>Splash
Contents 500 ml
Container Can
Shelf life from production 24 Month

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

Safety data sheet

Certificates/Documents

 | 

 | 

Products specifications
Category Top Seller
Chemical basis Hydrocarbon
Oil basis Mineral oil
Colour Yellowish
Smell/fragrance Oil
Density 0.742 g/cm³
Density conditions at 20°C
Min. temperature conditions -25 °C
Max. temperature conditions 180 °C
Max. temperature resistance 200 °C
Min. flashing point of active ingredient 300 °C
Kinematic oil basis viscosity 1500 cSt
Silicone-free Yes
Acid-free Yes
Resin-free Yes
AOX-free Yes
Resistance against Salt water<br>Weak lyes<br>Weak acids<br>Splash
Contents 500 ml
Container Can
Shelf life from production 24 Month
Related Product
Close