Lubricants and rust removers
>
Lubricating pastes and sprays
>
Alu paste
Alu paste
Alu paste AL 1100
Refine
Load more results...
×
Price Range
Min:€8.00 inc. VAT
Max:€40.00 inc. VAT
Min_ temperature conditions
-80 °C (2)
AOX_free
Yes (2)
Conditions for viscosity of oil basis
at 40°C (2)
Silicone_free
Yes (2)
Container
Can (1)
Tube (1)
Resistance against
Water<br>Weak lyes<br>Acid (2)
Weight of content
100 g (1)
1000 g (1)
Chemical basis
Mineral oil (2)
Colour
Silver coloured (2)
Min_ flashing point
200 °C (2)
Resin_free
Yes (2)
Density
1.1 g/cm³ (2)
Smell_fragrance
Oil (2)
Kinematic oil basis viscosity
7 mm²/s (2)
Shelf life from production
36 Month (2)
Max_ temperature conditions
1100 °C (2)
Acid_free
Yes (2)
Availability
Exclude Out of Stock
Packaging Unit
1 (2)
10 (1)
6 (1)
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
Partition element
Popular tags
construction
offer
set
triple
vacuum
Alu paste
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
08931101
Aluminium paste AL 1100
Alu paste AL 1100 PAST-ALU-(ANTISEIZE-AL1100)-TUBE-100G
€9.56 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
089311010
Aluminium paste AL 1100
Alu paste AL 1100 PAST-ALU-(ANTISEIZE-AL1100)-CAN-1KG
€47.20 inc. VAT