Lubricants and rust removers
>
Lubricating pastes and sprays
Lubricating pastes and sprays
Alu paste
Copper paste and spray
Assembly paste
Refine
Load more results...
×
Price Range
Min:€8.00 inc. VAT
Max:€46.00 inc. VAT
Min_ temperature conditions
-40 °C (3)
-80 °C (2)
-20 °C (1)
Conditions for resistance in salt_spray test
in accordance with DIN 50021 (1)
Resistance in salt_spray test
500 h (1)
Contents
300 ml (2)
1 l (1)
100 ml (1)
AOX_free
Yes (5)
Min__max_ friction
0.1-0.13 µ (1)
VKA welding load
4000 N (1)
Conditions for viscosity of oil basis
at 40°C (3)
Silicone_free
Yes (6)
Conditions for VKA welding load
in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines) (1)
Wear depth
0.3 µm (1)
Load according to four_ball test
3800 N (1)
Container
Aerosol can (2)
Can (2)
Tube (2)
Resistance against
Water<br>Weak lyes<br>Acid (2)
Weight of content
100 g (2)
1000 g (2)
Max_ friction
0.13 µ (1)
Chemical basis
Soft metal-containing semi-synthetic base grease (3)
Mineral oil (2)
Mixed synthetic mineral oil with organic thickener and white solid lubricant combination (1)
Colour
Copper (3)
Silver coloured (2)
Grey (1)
Friction force
450 N (1)
Min_ flashing point
200 °C (4)
250 °C (1)
Resin_free
Yes (2)
Density
1.1 g/cm³ (3)
1 g/cm³ (2)
0.973 g/cm³ (1)
Max_ processing temperature
40 °C (1)
Min_ processing temperature
20 °C (1)
Smell_fragrance
Characteristic (4)
Oil (2)
Friction force conditions
Friction cylinder/plate, 1000 µm, 50 Hz, 2 hours (1)
Kinematic oil basis viscosity
7 mm²/s (3)
Shelf life from production
24 Month (3)
36 Month (2)
12 Month (1)
Max_ temperature conditions
1200 °C (3)
1100 °C (2)
1400 °C (1)
Min_ friction
0.1 µ (1)
Conditions for load according to four_ball test
in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines) (1)
Acid_free
Yes (2)
VOC concentration _CH_
463 g/l (1)
69.52 % (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (6)
10 (2)
12 (2)
6 (2)
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
Hexagon socket set screw with truncated cone
Plastic frame anchor W-UR 14
Hexagon socket set screw with truncated cone
Hexagon socket set screw with truncated cone
PVC GASKETS FOR DOORS
SAFETY HELMET 3000
Popular tags
construction
offer
set
triple
vacuum
Lubricating pastes and sprays
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
08931101
Aluminium paste AL 1100
Alu paste AL 1100 PAST-ALU-(ANTISEIZE-AL1100)-TUBE-100G
€9.56 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893800
Copper spray CU 800
Copper spray CU 800 PAST-CU-800-SPR-300ML
€12.15 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
08938001
Copper paste CU 800
Copper paste CU 800 PAST-CU-800-TUBE-100G
€11.94 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
08938002
Copper paste CU 800
Copper paste CU 800 PAST-CU-800-CAN-1KG
€53.32 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
089311010
Aluminium paste AL 1100
Alu paste AL 1100 PAST-ALU-(ANTISEIZE-AL1100)-CAN-1KG
€47.20 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893123
High-temperature lubricant paste HSP 1400
High-temperature lubricant paste HSP 1400 ASMBYPAST-HSP1400-AEROSOLCAN-300ML
€11.56 inc. VAT