Close
Filters
Search

AWS 18-125 P COMPACT M-CUBE cordless angle grinder

Article No. 5701446000
Cordless angle grinder AWS 18-125 P COMPACT-1 ANGLGRIND-CORDL-(AWS 18-125P COMPT-1)-CT MASTER M-CUBE
€300.00 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Compact, powerful, brushless cordless angle grinder for medium-duty roughing and cutting work
  • Continuous monitoring of the motor with feedback function, as the LED on the gear head warns against overload
  • In the event the motor becomes overloaded for a long period or jammed, the electronic motor protection function switches the motor off prematurely
  • Long motor service life thanks to the efficient, low-maintenance, brushless EC motor with power reserves
  • Cover grates over the ventilation slots provide additional protection against chips
  • Dead man's switch and brake function ensure that the disc stops quickly when the switch is released
  • Tool-free quick-action clamping nut system and tool-free adjustment of the protective cover
  • Pleasant, effortless work thanks to the highly compact and ergonomic design with additional anti-vibration handle

Wireless device management

  • Location can be determined in conjunction with a W-CONNECT rechargeable battery with W-CONNECT module. The module is not included in the scope of delivery.
  • Localisation: The last known location of the power tool can be viewed via the ORSYonline app.

Warranty

2 Years Warranty on manufacturing and material defects. Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

2 Years Warranty on batteries. The current WÜRTH MASTER warranty conditions must be observed.

Compact, powerful, brushless cordless angle grinder for medium-duty roughing and cutting work
  • Continuous monitoring of the motor with feedback function, as the LED on the gear head warns against overload
  • In the event the motor becomes overloaded for a long period or jammed, the electronic motor protection function switches the motor off prematurely
  • Long motor service life thanks to the efficient, low-maintenance, brushless EC motor with power reserves
  • Cover grates over the ventilation slots provide additional protection against chips
  • Dead man's switch and brake function ensure that the disc stops quickly when the switch is released
  • Tool-free quick-action clamping nut system and tool-free adjustment of the protective cover
  • Pleasant, effortless work thanks to the highly compact and ergonomic design with additional anti-vibration handle

Wireless device management

  • Location can be determined in conjunction with a W-CONNECT rechargeable battery with W-CONNECT module. The module is not included in the scope of delivery.
  • Localisation: The last known location of the power tool can be viewed via the ORSYonline app.

Warranty

2 Years Warranty on manufacturing and material defects. Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

2 Years Warranty on batteries. The current WÜRTH MASTER warranty conditions must be observed.

Products specifications
Thread type x spindle-thread diameter M14
Nominal voltage 18 V/DC
Max. idle speed 9500 rpm
Max. cutting disc diameter. 125 mm
Weight of machine without rechargeable battery 1.98 kg
Products specifications
Thread type x spindle-thread diameter M14
Nominal voltage 18 V/DC
Max. idle speed 9500 rpm
Max. cutting disc diameter. 125 mm
Weight of machine without rechargeable battery 1.98 kg
Related Product
Close