Close
Filters
Search

AWS 18-125 P COMPACT M-CUBE cordless angle grinder

Article No. 5701446002
Cordless angle grinder AWS 18-125 P COMPACT-1 ANGLGRIND-CORDL-(AWS 18-125P C-1)-2X5AH MASTER M-CUBE
€1,070.56 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Compact, powerful, brushless cordless angle grinder for medium-duty roughing and cutting work
  • Continuous monitoring of the motor with feedback function, as the LED on the gear head warns of overload
  • If the motor is overloaded for a long period or blocked, the electronic motor protection function switches the motor off
  • Long motor service life thanks to the efficient, low-maintenance, brushless EC motor with power reserves
  • Cover grates over the ventilation slots provide additional protection against chips
  • Dead man's switch and brake function ensure the disc stops quickly when the switch is released
  • Tool-free quick-action clamping nut system and tool-free adjustment of the protective cover
  • Comfortable, effortless work thanks to the very compact and ergonomic design with additional anti-vibration handle

2-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.

The guarantee is subject to the current terms and conditions, which must be followed.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Compact, powerful, brushless cordless angle grinder for medium-duty roughing and cutting work
  • Continuous monitoring of the motor with feedback function, as the LED on the gear head warns of overload
  • If the motor is overloaded for a long period or blocked, the electronic motor protection function switches the motor off
  • Long motor service life thanks to the efficient, low-maintenance, brushless EC motor with power reserves
  • Cover grates over the ventilation slots provide additional protection against chips
  • Dead man's switch and brake function ensure the disc stops quickly when the switch is released
  • Tool-free quick-action clamping nut system and tool-free adjustment of the protective cover
  • Comfortable, effortless work thanks to the very compact and ergonomic design with additional anti-vibration handle

2-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.

The guarantee is subject to the current terms and conditions, which must be followed.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Thread type x spindle-thread diameter M14
Nominal voltage 18 V/DC
Max. idle speed 9500 rpm
Max. cutting disc diameter. 125 mm
Weight of machine without rechargeable battery 1.98 kg
Rechargeable battery/battery capacity 5 Ah
Products specifications
Thread type x spindle-thread diameter M14
Nominal voltage 18 V/DC
Max. idle speed 9500 rpm
Max. cutting disc diameter. 125 mm
Weight of machine without rechargeable battery 1.98 kg
Rechargeable battery/battery capacity 5 Ah
Related Product
Close