Close
Filters
Search

Battery-powered drill screwdriver ABS 12 COMPACT M-CUBE®

Article No. 5701101002
Cordless drill driver ABS 12 COMPACT DRLDRIV-CORDL-(ABS12 COMPACT)-2X2AH MASTER M-CUBE
€330.40 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Extremely compact and powerful cordless drill driver for general drilling and screwing applications

For convenient and effortless work, even with applications above head height and in confined areas

Compact, lightweight and ergonomic design. Slim handle and secure footing thanks to the battery sliding system

Continuous monitoring of the motor

The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating.

Safe clamping of tools

Drill chuck with ratchet/locking function securely and reliably clamps tools from 0.8–10 mm

Well-lit working area

LED lamp on the battery block, with after-glow function

3-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.

The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

M-CUBE W-CONNECT Akku
DIE NÄCHSTE AKKU-GENERATION: DER M-CUBE W-CONNECT AKKU

Entdecken Sie die Zukunft des Handwerks mit dem M-CUBE W-CONNECT Akku!

Der kraftvolle Akku bietet nicht nur bessere Performance, längere Laufzeiten und ein verbessertes Handling, sondern macht Sie bereit für kommende Innovationen und die Digitalisierung des Handwerks.

Der M-CUBE W-CONNECT Akku ist mit allen M-CUBE Akku-Maschinen in der gleichen Voltklasse kompatibel.

  • Optimierte Ladestandsanzeige
  • Verbessertes Handling
  • Verbesserte Leistung
  • W-CONNECT-fähig
Extremely compact and powerful cordless drill driver for general drilling and screwing applications

For convenient and effortless work, even with applications above head height and in confined areas

Compact, lightweight and ergonomic design. Slim handle and secure footing thanks to the battery sliding system

Continuous monitoring of the motor

The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating.

Safe clamping of tools

Drill chuck with ratchet/locking function securely and reliably clamps tools from 0.8–10 mm

Well-lit working area

LED lamp on the battery block, with after-glow function

3-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.

The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

M-CUBE W-CONNECT Akku
DIE NÄCHSTE AKKU-GENERATION: DER M-CUBE W-CONNECT AKKU

Entdecken Sie die Zukunft des Handwerks mit dem M-CUBE W-CONNECT Akku!

Der kraftvolle Akku bietet nicht nur bessere Performance, längere Laufzeiten und ein verbessertes Handling, sondern macht Sie bereit für kommende Innovationen und die Digitalisierung des Handwerks.

Der M-CUBE W-CONNECT Akku ist mit allen M-CUBE Akku-Maschinen in der gleichen Voltklasse kompatibel.

  • Optimierte Ladestandsanzeige
  • Verbessertes Handling
  • Verbesserte Leistung
  • W-CONNECT-fähig
Products specifications
Nominal voltage 12 V/DC
Idle speed 1st/2nd gear min./max. 0-400 / 0-1500 rpm
Max. torque hard/soft 32 / 19 Nm
Min./max. drill chuck span width 0.8-10 mm
Drill chuck holder 3/8 inch x 24 UNF
Included in delivery With 2 x 2.0 Ah batteries; additional accessories not included
Number of rechargeable batteries/batteries 2 PCS
Rechargeable battery/battery capacity 2 Ah
Max. drilling diameter in steel 10 mm
Max. screw diameter 6 mm
Length 177 mm
Height 215 mm
Weight of machine with rechargeable battery 1.21 kg
Products specifications
Nominal voltage 12 V/DC
Idle speed 1st/2nd gear min./max. 0-400 / 0-1500 rpm
Max. torque hard/soft 32 / 19 Nm
Min./max. drill chuck span width 0.8-10 mm
Drill chuck holder 3/8 inch x 24 UNF
Included in delivery With 2 x 2.0 Ah batteries; additional accessories not included
Number of rechargeable batteries/batteries 2 PCS
Rechargeable battery/battery capacity 2 Ah
Max. drilling diameter in steel 10 mm
Max. screw diameter 6 mm
Length 177 mm
Height 215 mm
Weight of machine with rechargeable battery 1.21 kg
Related Product
Close