Close
Filters
Search

Battery-powered drill screwdriver ABS 12 COMPACT M-CUBE®

Article No. 5701101000
Cordless drill driver ABS 12 COMPACT DRLDRIV-CORDL-(ABS12 COMPACT)-CARTON MASTER M-CUBE
€160.35 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Extremely compact and powerful cordless drill driver for general drilling and screwing applications

For convenient and effortless work, even with applications above head height and in confined areas

Compact, lightweight and ergonomic design. Slim handle and secure footing thanks to the battery sliding system

Continuous monitoring of the motor

The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating.

Safe clamping of tools

Drill chuck with ratchet/locking function securely and reliably clamps tools from 0.8–10 mm

Well-lit working area

LED lamp on the battery block, with after-glow function

Warranty

2 Years Warranty on manufacturing and material defects. Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

2 Years Warranty on batteries. The current WÜRTH MASTER warranty conditions must be observed.

Extremely compact and powerful cordless drill driver for general drilling and screwing applications

For convenient and effortless work, even with applications above head height and in confined areas

Compact, lightweight and ergonomic design. Slim handle and secure footing thanks to the battery sliding system

Continuous monitoring of the motor

The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating.

Safe clamping of tools

Drill chuck with ratchet/locking function securely and reliably clamps tools from 0.8–10 mm

Well-lit working area

LED lamp on the battery block, with after-glow function

Warranty

2 Years Warranty on manufacturing and material defects. Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

2 Years Warranty on batteries. The current WÜRTH MASTER warranty conditions must be observed.

Products specifications
Nominal voltage 12 V/DC
Idle speed 1st/2nd gear min./max. 0-400 / 0-1500 rpm
Max. torque hard/soft 32 / 19 Nm
Min./max. drill chuck span width 0.8-10 mm
Drill chuck holder 3/8 inch x 24 UNF
Included in delivery Batteries not included in box
Number of rechargeable batteries/batteries 0 PCS
Rechargeable battery/battery capacity 0 Ah
Max. drilling diameter in steel 10 mm
Max. screw diameter 6 mm
Length 177 mm
Height 215 mm
Weight of machine with rechargeable battery 1.21 kg
Products specifications
Nominal voltage 12 V/DC
Idle speed 1st/2nd gear min./max. 0-400 / 0-1500 rpm
Max. torque hard/soft 32 / 19 Nm
Min./max. drill chuck span width 0.8-10 mm
Drill chuck holder 3/8 inch x 24 UNF
Included in delivery Batteries not included in box
Number of rechargeable batteries/batteries 0 PCS
Rechargeable battery/battery capacity 0 Ah
Max. drilling diameter in steel 10 mm
Max. screw diameter 6 mm
Length 177 mm
Height 215 mm
Weight of machine with rechargeable battery 1.21 kg
Related Product
Close