Close
Filters
Search

Blade connector

Article No. 05585054
Blade connector TABCON-DTN-(PL)-6,3X0,8-(1,5-2,5SMM)
€11.03 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Products specifications
Version Unsealed
Min./max. wire cross section 1.5-2.5 mm²
Nominal size of flat plug/push connector/blade connector 6.3 x 0.8 mm
Number of locking lugs 1 PCS
Material Brass
Surface Plain
Min. wire cross section 1.5 mm²
Max. wire cross section 2.5 mm²

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Version Unsealed
Min./max. wire cross section 1.5-2.5 mm²
Nominal size of flat plug/push connector/blade connector 6.3 x 0.8 mm
Number of locking lugs 1 PCS
Material Brass
Surface Plain
Min. wire cross section 1.5 mm²
Max. wire cross section 2.5 mm²
Close