Close
Filters
Search

Blade receptacle

Article No. 05589925
Push connector PSHCON-(AG)-6,3X0,8-(1,5-2,5SMM)
€13.13 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
Products specifications
Version Unsealed
Min./max. wire cross section 1.5-2.5 mm²
Nominal size of flat plug/push connector/blade connector 6.3 x 0.8 mm
Retaining-lug diameter (Ø) 1.4 mm
Material Brass
Surface Silver-plated
Min. wire cross section 1.5 mm²
Max. wire cross section 2.5 mm²

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Version Unsealed
Min./max. wire cross section 1.5-2.5 mm²
Nominal size of flat plug/push connector/blade connector 6.3 x 0.8 mm
Retaining-lug diameter (Ø) 1.4 mm
Material Brass
Surface Silver-plated
Min. wire cross section 1.5 mm²
Max. wire cross section 2.5 mm²
Close