Close
Filters
Search

Blow gun with soft handle

Article No. 07149234
BLWOUTGUN-(PIPE-STRAIGHT)-PLAHNDL-490MM Art.-no. 07149234 | EAN 4099618032929
€45.11 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Extremely versatile and reliable blow gun with non-slip handle for a wide range of applications
  • Continuously adjustable
  • Insulated and ergonomic 2C soft handle
  • Light but robust design
  • Suitable for compressed air and non-explosive liquids
Extremely versatile and reliable blow gun with non-slip handle for a wide range of applications
  • Continuously adjustable
  • Insulated and ergonomic 2C soft handle
  • Light but robust design
  • Suitable for compressed air and non-explosive liquids
Products specifications
Design Tube straight
Pipe length 490 mm
Air consumption 500 l/min
Min./max. temperature conditions -20 to 60 °C
Sound-pressure level 94 dB
Pneumatic connection 1/4 inch FT
Weight 150 g
Max. operating pressure 16 bar
Material Polyoxymethylene
Nozzle hole diameter 2.9 mm
Products specifications
Design Tube straight
Pipe length 490 mm
Air consumption 500 l/min
Min./max. temperature conditions -20 to 60 °C
Sound-pressure level 94 dB
Pneumatic connection 1/4 inch FT
Weight 150 g
Max. operating pressure 16 bar
Material Polyoxymethylene
Nozzle hole diameter 2.9 mm
Related Product
Close