Pneumatic tools
>
Blow-out guns, pneumatic
>
Blow-out gun, pneumatic
>
Blow gun with softgrip
Refine
Load more results...
×
Price Range
Min:€38.00 inc. VAT
Max:€39.00 inc. VAT
Air consumption
500 l/min (1)
Nozzle hole diameter
2.9 mm (1)
Pipe length
490 mm (1)
Min__max_ temperature conditions
-20 to 60 °C (1)
Design
Tube straight (1)
Max_ operating pressure
16 bar (1)
Pneumatic connection
1/4 inch FT (1)
Material
Polyoxymethylene (1)
Sound_pressure level
94 dB (1)
Weight
150 g (1)
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
Pozidriv bit
Locking pliers with straight jaws
Pozidriv bit
Hexagonal bolt with shank and fine thread
Hexagonal bolt with shank and fine thread
Bonded seal, self-centring, assortment
Popular tags
construction
offer
set
triple
vacuum
Blow gun with softgrip
View as
Grid
List
Sort by
Position
Name Asc
Name Desc
Price Asc
Price Desc
Created On
Rating Asc
Rating Desc
Display
12
18
24
per page
Add to wishlist
Add to compare list
Add to cart
07149234
Blow gun with soft handle
BLWOUTGUN-(PIPE-STRAIGHT)-PLAHNDL-490MM Art.-no. 07149234 | EAN 4099618032929
€45.11 inc. VAT