Close
Filters
Search

Bodywork sealing tape

Article No. 0890100030
Butyl car body sealing tape SEALTPE-VEH-GREY-20X2MM-26M
€29.50 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Permanently plastic, self-adhesive sealing tape for sealing overlaps on bodywork

Excellent adhesive property

The tape is highly adhesive and has excellent permanent bonding power on a wide variety of surfaces, e.g. metal, plastic, wood, stone etc.

Good resistance to UV, weather and water

Can also be used outdoors and withstands rain and any other weather conditions (not suitable for use under water).

Resistant to ageing and high temperatures

  • When used correctly, adhesion and perfect sealing can last for several years
  • Also suitable for applications that are subject to high temperatures, e.g. sealing on bodywork

Impervious to vapour diffusion

The sealing tape forms a water-tight seal and prevents moisture from penetrating the bodywork.

Noise-damping and vibration-damping

Self-fusing

Solvent-free and silicone-free

Immediate seal

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Permanently plastic, self-adhesive sealing tape for sealing overlaps on bodywork

Excellent adhesive property

The tape is highly adhesive and has excellent permanent bonding power on a wide variety of surfaces, e.g. metal, plastic, wood, stone etc.

Good resistance to UV, weather and water

Can also be used outdoors and withstands rain and any other weather conditions (not suitable for use under water).

Resistant to ageing and high temperatures

  • When used correctly, adhesion and perfect sealing can last for several years
  • Also suitable for applications that are subject to high temperatures, e.g. sealing on bodywork

Impervious to vapour diffusion

The sealing tape forms a water-tight seal and prevents moisture from penetrating the bodywork.

Noise-damping and vibration-damping

Self-fusing

Solvent-free and silicone-free

Immediate seal

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

Universal use for sealing overlaps and screw connections in the vehicle sector, container and caravan construction, e.g.:


  • Between mudguards and bodywork

  • On brake lights and tail lights

  • On trims and sunroofs


It can also be used for general sealing tasks to provide protection against dust, moisture and vibrations in the electrical, machinery and construction industries as well as in air-conditioning and ventilation technology, e.g.:


Between screwed parts, seam areas, joints, all kinds of housings and pipe fractures.

Instructions

The surfaces to be sealed must be dry, load-bearing and free from grease and dust. The processing temperature should not be below +5°C. Absorbent and porous surfaces must be pre-treated with Würth butyl/bitumen primer (art. no. 0892875). The bodywork tape must be carefully pressed onto the surface. Pressing the sealing surfaces together results in a perfect seal. Butyl has a "cold flow" tendency (flow characteristic of the tape). Butyl products should therefore always be secured mechanically, e.g. screwing the parts, applying a press-on profile. Using excessive contact pressure on the profile will cause the sealing compound to be "pushed out". Never compress butyl products to the zero point (use the supplied washer as a spacer).

Products specifications
Chemical basis Butyl natural rubber
Colour Grey
Sealing-tape thickness 2 mm
Version Flat
Width 20 mm
Length 26 m
Building material class B2 - Normally inflammable
Building material class conditions in accordance with DIN 4102
Ultraviolet resistance Yes
Min. processing temperature 5 °C
Max. processing temperature 40 °C
Min. temperature resistance -30 °C
Max. temperature resistance 100 °C
Shelf life from production 24 Month
Conditions to maintain shelf life from production dry, lying, dust-free storage area, 20°C and 50% relative humidity

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Chemical basis Butyl natural rubber
Colour Grey
Sealing-tape thickness 2 mm
Version Flat
Width 20 mm
Length 26 m
Building material class B2 - Normally inflammable
Building material class conditions in accordance with DIN 4102
Ultraviolet resistance Yes
Min. processing temperature 5 °C
Max. processing temperature 40 °C
Min. temperature resistance -30 °C
Max. temperature resistance 100 °C
Shelf life from production 24 Month
Conditions to maintain shelf life from production dry, lying, dust-free storage area, 20°C and 50% relative humidity
Close