Adhesive Tapes
>
Adhesive tapes, sealing
>
Sealing tape, vehicle
>
Butyl car body sealing tape
Refine
Load more results...
×
Price Range
Min:€25.00 inc. VAT
Max:€25.00 inc. VAT
Ultraviolet resistance
Yes (1)
Building material class
B2 - Normally inflammable (1)
Max_ temperature resistance
100 °C (1)
Length
26 m (1)
Chemical basis
Butyl natural rubber (1)
Colour
Grey (1)
Version
Flat (1)
Sealing_tape thickness
2 mm (1)
Max_ processing temperature
40 °C (1)
Min_ processing temperature
5 °C (1)
Conditions to maintain shelf life from production
dry, lying, dust-free storage area, 20°C and 50% relative humidity (1)
Width
20 mm (1)
Min_ temperature resistance
-30 °C (1)
Shelf life from production
24 Month (1)
Building material class conditions
in accordance with DIN 4102 (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (1)
4 (1)
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
Butyl car body sealing tape
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
0890100030
Bodywork sealing tape
Butyl car body sealing tape SEALTPE-VEH-GREY-20X2MM-26M
€29.50 inc. VAT