Close
Filters
Search

Burnishing roller

Article No. 067291080
Burnishing roller sanding fleece/linen combined SNDROLL-LIN/FLC-COMBI-G100/80-100X100MM
€57.99 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Sanding Fleece/Linen Combined
  • With 6 mm wedge taper and size 19 hole for surface sanding machines
  • Medium harness
  • Normal corundum
  • Synthetic resin-bound grinding segments
  • Circumferential speed: Specified by the machine used, but no more than 30 m/s = 3700 rpm
Notice

General working instructions: At high speeds a coarse grain acts like a finer grain and at low speeds a fine grain acts like a coarser one.

Use tools with a low contact pressure; high contact pressure leads to premature wear.

With insufficient chip removal, do not increase the contact pressure, but instead use a coarser grain.

Attention: Pay attention to the running direction! Tools are only suitable for clockwise rotation.

Sanding Fleece/Linen Combined
  • With 6 mm wedge taper and size 19 hole for surface sanding machines
  • Medium harness
  • Normal corundum
  • Synthetic resin-bound grinding segments
  • Circumferential speed: Specified by the machine used, but no more than 30 m/s = 3700 rpm
Notice

General working instructions: At high speeds a coarse grain acts like a finer grain and at low speeds a fine grain acts like a coarser one.

Use tools with a low contact pressure; high contact pressure leads to premature wear.

With insufficient chip removal, do not increase the contact pressure, but instead use a coarser grain.

Attention: Pay attention to the running direction! Tools are only suitable for clockwise rotation.

Application area

Suitable for matting and burnishing. Removes minor scratches from metals, hard plastics and wood


Materials to be processed: Forged steel, malleable iron, grey cast iron, carbon steel, deep-drawn steel, steel strip, injection-moulded zinc, non-ferrous metals, Cr-Ni and other stainless steels, wood.

Products specifications
Diameter x width x drill hole 100 x 100 x 19 mm
Version With wedge taper 6 mm
Fleece grid size 100
Linen grid size 80
Material of abrasive medium Normal corundum
Max. circumferential speed 30 m/s
Material to be processed Cr-Ni and other stainless steels<br>C-steel<br>Grey cast iron<br>Wood<br>Non-ferrous metal<br>Forged steel<br>Malleable cast iron<br>Deep-drawn steel<br>Injection-moulded zinc<br>Steels bands

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Diameter x width x drill hole 100 x 100 x 19 mm
Version With wedge taper 6 mm
Fleece grid size 100
Linen grid size 80
Material of abrasive medium Normal corundum
Max. circumferential speed 30 m/s
Material to be processed Cr-Ni and other stainless steels<br>C-steel<br>Grey cast iron<br>Wood<br>Non-ferrous metal<br>Forged steel<br>Malleable cast iron<br>Deep-drawn steel<br>Injection-moulded zinc<br>Steels bands
Close