Machining
>
Grinders and polishers
>
Sanding rollers/rings
>
Sanding roller, fleece/linen
Sanding roller, fleece/linen
Burnishing roller sanding fleece/linen combined
Refine
Load more results...
×
Price Range
Min:€49.00 inc. VAT
Max:€50.00 inc. VAT
Linen grid size
80 (1)
Material of abrasive medium
Normal corundum (1)
Diameter x width x drill hole
100 x 100 x 19 mm (1)
Max_ circumferential speed
30 m/s (1)
Version
With wedge taper 6 mm (1)
Material to be processed
Cr-Ni and other stainless steels<br>C-steel<br>Grey cast iron<br>Wood<br>Non-ferrous metal<br>Forged steel<br>Malleable cast iron<br>Deep-drawn steel<br>Injection-moulded zinc<br>Steels bands (1)
Fleece grid size
100 (1)
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
ECO cross mounting plate
Hexagonal bolt with thread up to the head
ECO cross mounting plate
NBR COATED JERSEY GLOVES
Hexagon Socket Head Cap Screw
Plastic triangular Chamfer with nail flange n25
Popular tags
construction
offer
set
triple
vacuum
Sanding roller, fleece/linen
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
067291080
Burnishing roller
Burnishing roller sanding fleece/linen combined SNDROLL-LIN/FLC-COMBI-G100/80-100X100MM
€57.99 inc. VAT