Machining
>
Grinders and polishers
>
Sanding rollers/rings
>
Sanding roller, fleece/linen
>
Burnishing roller sanding fleece/linen combined
Refine
Load more results...
×
Price Range
Min:€49.00 inc. VAT
Max:€50.00 inc. VAT
Linen grid size
80 (1)
Material of abrasive medium
Normal corundum (1)
Diameter x width x drill hole
100 x 100 x 19 mm (1)
Max_ circumferential speed
30 m/s (1)
Version
With wedge taper 6 mm (1)
Material to be processed
Cr-Ni and other stainless steels<br>C-steel<br>Grey cast iron<br>Wood<br>Non-ferrous metal<br>Forged steel<br>Malleable cast iron<br>Deep-drawn steel<br>Injection-moulded zinc<br>Steels bands (1)
Fleece grid size
100 (1)
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
Low-cut safety shoe S3 Cruise
ERGOPOWER DUAL 25 W
Wood rasp Semi-circular, DIN 7263, type C
S3 SRC SAFETY SHOES PRO
Low Ankle Safety Shoe Street S3
Popular tags
construction
offer
set
triple
vacuum
Burnishing roller sanding fleece/linen combined
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
067291080
Burnishing roller
Burnishing roller sanding fleece/linen combined SNDROLL-LIN/FLC-COMBI-G100/80-100X100MM
€57.99 inc. VAT